Zoro Homepage

14WLED 7 ROUND DISC LIGHT 3000K BLACK ALUMINUM, PIGTAIL, 12PK

  • Mfr # 862902

  • Zoro # G116285497


product price: $107.99
/pk 12, $9.00/ea
Free Shipping & Returns

Key Features

Damp/Wet Rating
Wet
Color Temperature
3000K
Nominal Height
0.984 in
Dimmable
Yes
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
862902
Zoro #
G116285497
UPC #
739698898285
Country of Origin
China

Dimensions

Nominal Height
0.984 in
Diameter
7.402 in

Details

Damp/Wet Rating
Wet
Color Temperature
3000K
Dimmable
Yes
Voltage
120V
CRI
90
Lumens
1100 lm
Bulb Base Type
E26
Beam Angle
110°
Watts
75W
Color
Black
Bulb Type
7" Disc

Description

Desc


  • Available in 7" roundblack finish.
  • Single CCT 3000k Soft White Light
  • High output emitting 1100 lumens – 75W Equivalent with smooth finish.
  • Fully Dimmable and works with most dimmer switches
  • LONG LASTING: These 14 watt 7" disc lights are designed to replace a traditional 75 watt incandescent light source while lasting longer, as each disc light is estimated to last 50,000 hours before they need to be replaced, meaning fewer burnouts and replacement purchases.
  • Short and easy installation time.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.