Zoro Homepage

14WLED 7 ROUND DISC LIGHT 3000K WHITE ALUMINUM, PIGTAIL, 4PK

  • Mfr # 862897

  • Zoro # G216285434


product price: $25.15
/pk 4, $6.29/ea

Key Features

Voltage
120V
Bulb Base Type
E26
CRI
90
Watts
75W
Diameter
7.402 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
862897
Zoro #
G216285434
UPC #
739698898230
Country of Origin
China

Dimensions

Diameter
7.402 in
Nominal Height
0.984 in

Details

Voltage
120V
Bulb Base Type
E26
CRI
90
Watts
75W
Color Temperature
3000K
Damp/Wet Rating
Wet
Beam Angle
110°
Color
White
Dimmable
Yes
Lumens
1100 lm
Bulb Type
7" Disc

Description

Desc


  • Available in 7" white round.
  • Single CCT 3000k Soft White Light
  • High output emitting 1100 lumens – 75W Equivalent with smooth finish.
  • Fully Dimmable and works with most dimmer switches
  • Short and easy installation time.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.