Zoro Homepage

15-Watt Equivalent JC Non-Dimmable Bi-Pin (G4) LED Light Bulb Soft White Light, 2PK

  • Mfr # 861510

  • Zoro # G106122931


product price: $21.85
/pk 2, $10.93/ea

Key Features

Voltage
12
Bulb Base Type
G4
Dimmable
No
Lumens
180
Rated Life
15000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
861510
Zoro #
G106122931
UPC #
739698103181
Country of Origin
China

Dimensions

Length
1.42
Width
0.57
Bulb Dia.
0.57

Details

Voltage
12
Bulb Base Type
G4
Color Temperature
3000K
Dimmable
No
Lumens
180
Rated Life
15000
Bulb Type
JC
Includes
3 Pieces
Bulb Finish
Clear
Wattage Equivalency
2
Bulb Primary Application
General
Color Rendering Index
80
Indoor/Outdoor Usage
Outdoor

Description

This line of LED specialty lighting provides energy efficient, long-lasting light sources for those hard to reach small areas, such as coves, track lighting, and pendants. Ideal for use in residential and commercial applications most commonly used for landscape, signs, and displays.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.