Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

15-Watt Equivalent T3 Dimmable Wedge LED Light Bulb Soft White Light, 2PK

  • Mfr # 861518

  • Zoro # G206122848


product price: $24.15
/pk 2, $12.08/ea

Key Features

Voltage
12
Bulb Base Type
WEDGE
Bulb Shape
Tube
Dimmable
Yes
Lumens
230
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
861518
Zoro #
G206122848
UPC #
739698103266
Country of Origin
China

Dimensions

Width
0.59
Length
1.46
Bulb Dia.
0.59

Details

Voltage
12
Bulb Base Type
WEDGE
Bulb Shape
Tube
Color Temperature
3000K
Dimmable
Yes
Lumens
230
Rated Life
15000
Wattage Equivalency
2.5
Indoor/Outdoor Usage
Outdoor
Color Rendering Index
80
Bulb Type
T3
Bulb Finish
Clear
Bulb Primary Application
General
Includes
2 Pieces

Description

Bulbrite's line of LED specialty lighting provides energy efficient, long lasting light sources for those hard to reach small areas, such as coves, track lighting and pendants. Ideal for use in residential and commercial applications most commonly used for landscape, signs and displays. This low voltage Wedge base product provides 230 lumens of light (equivalent to a 20W Incandescent) and is dimmable with ELV dimmers.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.