Zoro Homepage

15-Watt Equivalent T3 Non-Dimmable Wedge LED Light Bulb Warm White Light, 2PK

  • Mfr # 861529

  • Zoro # G906123077


product price: $22.95
/pk 2, $11.48/ea

Key Features

Voltage
12
Bulb Base Type
WEDGE
Bulb Shape
Tube
Dimmable
No
Lumens
230
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
861529
Zoro #
G906123077
UPC #
739698103372
Country of Origin
China

Dimensions

Length
1.46
Width
0.59
Bulb Dia.
0.59

Details

Voltage
12
Bulb Base Type
WEDGE
Bulb Shape
Tube
Color Temperature
2700K
Dimmable
No
Lumens
230
Rated Life
15000
Indoor/Outdoor Usage
Outdoor
Bulb Type
T3
Bulb Finish
Clear
Bulb Primary Application
General
Wattage Equivalency
1/2/1900 12:00:00 PM
Includes
2 Pieces
Color Rendering Index
80

Description

Bulbrite's line of LED specialty lighting provides energy efficient, long lasting light sources for those hard to reach small areas, such as coves, track lighting and pendants. Ideal for use in residential and commercial applications most commonly used for landscape, signs and displays. This low voltage Wedge base product provides 230 lumens of light (equivalent to a 15W halogen) and is dimmable with ELV dimmers.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.