15w Dimmable Clear Appliance, Amusement T7 Double-Contact Bayonet (BA15D) Incandescent Bulb, 25PK

  • Mfr # 861223

  • Zoro # G206122855


product price:  $16.69
/pk 25, $0.67/ea

Key Features

Voltage
120
Bulb Base Type
BA15D
Bulb Shape
Tube
Lighting Technology
INCANDESCENT
Dimmable
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
861223
Zoro #
G206122855
UPC #
739698895246
Country of Origin
China

Dimensions

Max Overall Bulb Length
5.25
Light Bulb Dia.
0.875

Details

Voltage
120
Bulb Base Type
BA15D
Bulb Shape
Tube
Lighting Technology
INCANDESCENT
Dimmable
Yes
Lumens
100
Bulb Type
T7
Bulb Finish
Clear
Average Bulb Life
2000
Bulb Primary Application
General

Description

These dimmable Incandescent stick light bulbs feature a unique, elongated shape that provides an even distribution of light that is ideal for accent and display lighting, as well as decorative highlighting. Also suitable for amusement park use, and for use in household appliances.


  • T7 Incandescent Light Bulb with an BA15D base in a Clear Finish
  • 2700K color temperature for a Warm White Light
  • Fully Dimmable and works with most dimmer switches
  • Pack of 25 bulbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.