
15w Dimmable Clear B8 Torpedo 25mm Incandescent Lght Bulb Candelabra (E12) Bse, 2700K Warm Wht, 50PK
Mfr # 861960
Zoro # G106124973
product price:Â $56.49
/pk 50, $1.13/eaKey Features
Voltage
130
Bulb Base Type
E12
Lighting Technology
INCANDESCENT
Dimmable
Yes
Lumens
75
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
861960
Zoro #
G106124973
UPC #
739698866413
Country of Origin
China
Dimensions
Light Bulb Dia.
1
Max Overall Bulb Length
7.7
Details
Voltage
130
Bulb Base Type
E12
Lighting Technology
INCANDESCENT
Dimmable
Yes
Lumens
75
Bulb Finish
Clear
Average Bulb Life
5000
Bulb Primary Application
General
Bulb Type
B8
Description
The Bulbrite 15 Watt Dimmable Clear B8 Torpedo 25mm Incandescent Light Bulb features a Candelabra (E12) Base and is perfect applications in chandeliers, ceiling fixtures, portables, vanities and sconces.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.