
15w Dimmable Frost A19 LED Light Bulbs Medium (E26) Base, 3000K Soft White Light, 1600 Lumens, 4PK (Discontinued)
- Mfr # 862737
- Zoro # G206122886
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
862737
Zoro #
G206122886
UPC #
739698863900
Country of Origin
China
Dimensions
Width
2.28
Length
4.52
Bulb Dia.
2.28
Details
Voltage
120
Bulb Base Type
E26
Color Temperature
3000K
Dimmable
Yes
Lumens
1600
Rated Life
25000
Wattage Equivalency
15
Color Rendering Index
90
Bulb Type
A19
Bulb Primary Application
General
Bulb Beam Angle
220 Degrees
Indoor/Outdoor Usage
Outdoor
Includes
4 Pieces
Bulb Finish
Frost
Description
Looking for classic light bulbs that are built to last? Whether renovating your home or just stocking up on the basics, Bulbrite’s General Service bulbs are perfect for creating long-lasting, beautiful home lighting in any room.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.