Zoro Homepage

15W T3 JC XENON CLEAR G4 24V-10PK

  • Mfr # 861400

  • Zoro # G411906882


product price: $31.19
/pk 10, $3.12/ea

Key Features

Voltage
24
Watts
15
Bulb Base Type
G4 Bi-Pin
Dimmable
Yes
Lumens
150
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
861400
Zoro #
G411906882
UPC #
739698897011
Country of Origin
China

Details

Voltage
24
Watts
15
Bulb Base Type
G4 Bi-Pin
Dimmable
Yes
Lumens
150
Average Bulb Life
10000
Bulb Finish
Clear
Bulb Color Temp.
2800K
Bulb Type
T3
Color
Soft White Light
CRI
100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.