Zoro Homepage

2 ft. 3000K LED Dimmable Wraparound Light W/ Battery Backup (120-277v), 2300lm, White

  • Mfr # 773504

  • Zoro # G422707829


product price: $92.99
/ea
Free Shipping & Returns

Key Features

Lumens
2300
Dimmable
Yes
Max. Overall Diameter
5 in
CRI
90
Max. Overall Length
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
773504
Zoro #
G422707829
UPC #
739698775159
Country of Origin
Thailand

Dimensions

Max. Overall Diameter
5 in
Max. Overall Length
24 in

Details

Lumens
2300
Dimmable
Yes
CRI
90
Voltage
120 V
Color Temperature
3000K
Housing Finish
Clear
Bulb Type
WRAP
Standards
U
Damp/Wet Rating
Damp

Description

Our modern low profile integrated LED wraparound light is a perfect fit for a wide range of commercial or residential applications. Enjoy long lasting, maintenance free lighting without having to replace a light bulb. Bulbrite’s fully dimmable indoor rated wrap lights are ideal for garages, laundry rooms, closet spaces, mudrooms or other areas of the home where utility lights are needed. Battery Backup included. When power disruptions occur, the battery backup supplies up to 90 minutes of emergency power.

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.