Zoro Homepage

2 ft. Integrated 5 Color Selectable LED Dimmable Wraparound Light (120-277v), 2300 Lumens, White Fin

  • Mfr # 773501

  • Zoro # G616285393


product price: $56.69
/ea

Key Features

Dimmable
Yes
Housing Color
White
Width
5.13 in
Voltage
120-277V
CRI
90
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
773501
Zoro #
G616285393
UPC #
739698735016
Country of Origin
Thailand

Dimensions

Width
5.13 in
Length
24.37 in

Details

Dimmable
Yes
Housing Color
White
Voltage
120-277V
CRI
90
Color Temperature
5 CCT - 27/30/35/40/50K
Beam Angle
100°
Damp/Wet Rating
Damp
Lamp Type
Wrap

Description

Our modern low profile integrated LED wraparound light is a perfect fit for a wide range of commercial or residential applications. Enjoy long lasting, maintenance free lighting without having to replace a light bulb. Bulbrites fully dimmable indoor rated wrap lights are ideal for garages, laundry rooms, closet spaces, mudrooms or other areas of the home where utility lights are needed.Unique to this fixture is a 5-color temperature selectable option, simply toggle the switch on the back of fixture to 2700K soft white, 3000K bright white, 3500K neutral white, 4000K cool white or 5000K daylight.


  • Energy-efficient 2’ integrated 5CCT selectable (27/30/35/40/50K) LED ceiling wrap light.
  • High output 2300 Lumens of brightness using 20-Watts of electricity.
  • Easy to install with integrated slip tabs for seamless lens removal and multiple keyholes / knockouts for wire connections.
  • Thin profile design ideal for low clearance ceilings.
  • Experience long-lasting, energy-efficient lighting with integrated LEDs that use just 20 watts of power. Designed for convenience, these maintenance-free lights eliminate the need for bulb replacements
  • Ideal for residential and commercial applications such as garages, laundry rooms, hallways, workshops or other areas where utility lights are needed.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.