Zoro Homepage

2 ft. Integrated 5 Color Selectable LED Dimmable Wraparound Light W/ Battery Backup , 2300lm, White

  • Mfr # 773505

  • Zoro # G722707833


product price: $98.99
/ea
Free Shipping & Returns

Key Features

Max. Overall Diameter
5 in
Color Temperature
5 CCT - 27/30/35/40/50K
CRI
90
Voltage
120 V
Bulb Type
WRAP
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
773505
Zoro #
G722707833
UPC #
739698775166
Country of Origin
Thailand

Dimensions

Max. Overall Diameter
5 in
Max. Overall Length
24 in

Details

Color Temperature
5 CCT - 27/30/35/40/50K
CRI
90
Voltage
120 V
Bulb Type
WRAP
Standards
U
Lumens
2300
Dimmable
Yes
Damp/Wet Rating
Damp
Housing Finish
Clear

Description

Our modern low profile integrated LED wraparound light is a perfect fit for a wide range of commercial or residential applications. Enjoy long lasting, maintenance free lighting without having to replace a light bulb. Bulbrite’s fully dimmable indoor rated wrap lights are ideal for garages, laundry rooms, closet spaces, mudrooms or other areas of the home where utility lights are needed. (120-277v) Unique to this fixture is a 5-color temperature selectable option, simply toggle the switch on the back of fixture to 2700K (soft white), 3000K (bright white), 3500K (neutral white), 4000K (cool white) or 5000K (daylight). Battery Backup included. When power disruptions occur, the battery backup supplies up to 90 minutes of emergency power.

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.