Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

20-Watt Equivalent T3 Non-Dimmable Festoon LED Light Bulb Warm White Light, 3PK

  • Mfr # 861533

  • Zoro # G006122932


product price: $19.55
/pk 3, $6.52/ea

Key Features

Voltage
12
Bulb Base Type
FEST
Bulb Shape
Tube
Dimmable
No
Lumens
55
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
861533
Zoro #
G006122932
UPC #
739698103419
Country of Origin
China

Dimensions

Length
1.636
Width
0.417
Bulb Dia.
0.417

Details

Voltage
12
Bulb Base Type
FEST
Bulb Shape
Tube
Color Temperature
2700K
Dimmable
No
Lumens
55
Rated Life
25000
Color Rendering Index
82
Includes
3 Pieces
Bulb Type
T3
Bulb Primary Application
General
Indoor/Outdoor Usage
Outdoor
Bulb Finish
Clear
Wattage Equivalency
0.8

Description

Bulbrite's line of LED specialty lighting provides energy efficient, long lasting light sources for those hard to reach small areas, such as coves, track lighting and pendants. Ideal for use in residential and commercial applications most commonly used for landscape, signs and displays. This low voltage Festoon bulb provides 55 lumens of light (equivalent to a 20W halogen) and is dimmable with ELV dimmers.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.