Zoro Homepage

20-Watt Equivalent Wafer Non-Dimmable Bi-Pin (G4) LED Light Bulb Warm White Light, 2PK

  • Mfr # 861543

  • Zoro # G006122987


product price: $25.65
/pk 2, $12.83/ea

Key Features

Voltage
12
Bulb Base Type
G4
Dimmable
No
Lumens
280
Rated Life
25000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
861543
Zoro #
G006122987
UPC #
739698103518
Country of Origin
China

Dimensions

Length
1.56
Width
1.19
Bulb Dia.
1.19

Details

Voltage
12
Bulb Base Type
G4
Color Temperature
2700K
Dimmable
No
Lumens
280
Rated Life
25000
Includes
3 Pieces
Bulb Finish
Clear
Bulb Primary Application
General
Wattage Equivalency
2.8
Color Rendering Index
80
Indoor/Outdoor Usage
Indoor
Bulb Type
WAFER

Description

This line of LED specialty lighting provides energy efficient, long-lasting light sources for those hard to reach small areas, such as coves, track lighting, and pendants. Ideal for use in residential and commercial applications most commonly used for landscape, signs, and displays.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.