Zoro Homepage
This item is Discontinued.
Bulbrite 20W Dimmable Clear T4 Bi-Pin GY8 Mini Halogen Light Bulbs, 5PK 860837

20W Dimmable Clear T4 Bi-Pin GY8 Mini Halogen Light Bulbs, 5PK (Discontinued)

  • Mfr # 860837
  • Zoro # G311906807
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
860837
Zoro #
G311906807
UPC #
739698891385
Country of Origin
China

Details

Voltage
120
Watts
20
Bulb Base Type
GY8 Bi-Pin
Dimmable
Yes
Lumens
330
Average Bulb Life
2000
Bulb Finish
Clear
Bulb Type
T4
Bulb Color Temp.
2900K
Color
Soft White Light
CRI
100

Description

Bulbrite helps you see, do, engage and experience every moment as it's meant to be. Bulbrite is here to inspire you to Turn Life On in a way that only the right, beautiful light can do. This five pack of fully dimmable halogen bulbs will ensure you have a replacement on hand for your home improvement projects. Use indoor or outdoor from landscape lighting projects to kitchen lighting projects. They are UV safe and perfect for any application.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.