Zoro Homepage

20W T3 Bulbs with Candelabra Screw Base E12 Light Bulb, Clear, 2700K, 2PK

  • Mfr # 861342

  • Zoro # G708609861


product price: $37.69
/pk 2, $18.85/ea

Key Features

Bulb Type
T3
Lumens
200
Bulb Finish
Clear
Bulb Dia.
0.375 in
Rated Life
3,000 hr
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
861342
Zoro #
G708609861
UPC #
739698896434
Country of Origin
China

Dimensions

Bulb Dia.
0.375 in

Details

Bulb Type
T3
Lumens
200
Bulb Finish
Clear
Rated Life
3,000 hr

Description

Bulbrite kx-2000 series the original halogen alternative utilizes a mixture of krypton/xenon gas to create a bright white light source with a longer life. Ideal for various home and commercial applications such as chandeliers, vanities, portable lamps, wall mounts, sconces, and outdoor fixtures. Fully dimmable without performance loss; same bright white light as a halogen using pure xenon gas from Japan. Get more use out of your bulbs, with a long 3,000 hour lifespan, burnouts will be few and far between.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.