
25-Watt C15 E26 Incandescent Light Bulb Medium Base Spunlight Amber 2200k, 25PK
Mfr # 861980
Zoro # G606124954
product price: $101.99
/pk 25, $4.08/ea
Free Shipping & Returns
Key Features
Voltage
130
Bulb Base Type
E26
Lighting Technology
INCANDESCENT
Dimmable
Yes
Light Color
Amber
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
861980
Zoro #
G606124954
UPC #
739698866611
Country of Origin
China
Dimensions
Light Bulb Dia.
1.875
Max Overall Bulb Length
14.7
Details
Voltage
130
Bulb Base Type
E26
Lighting Technology
INCANDESCENT
Dimmable
Yes
Light Color
Amber
Bulb Type
C15
Bulb Finish
Amber
Bulb Primary Application
General
Average Bulb Life
3750
Description
Perfect for chandeliers, ceiling fixtures, portable lamps, vanities, and sconces. Provides clean beautiful light with any fixture, enhancing the surroundings of your home.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.