Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

25 Watt Dimmable Amber F15 Fiesta Incandescent Light Bulbs with Medium (E26) Base, 25PK

  • Mfr # 861972

  • Zoro # G006124899


product price: $58.45
/pk 25, $2.34/ea

Key Features

Voltage
130
Bulb Base Type
E26
Lighting Technology
INCANDESCENT
Dimmable
Yes
Bulb Type
F15
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
861972
Zoro #
G006124899
UPC #
739698866536
Country of Origin
China

Dimensions

Light Bulb Dia.
1.875
Max Overall Bulb Length
14.7

Details

Voltage
130
Bulb Base Type
E26
Lighting Technology
INCANDESCENT
Dimmable
Yes
Bulb Type
F15
Bulb Finish
Amber
Bulb Primary Application
General
Average Bulb Life
3750
Light Color
Amber

Description

The Bulbrite F15 flame bulb is a unique option for chandeliers and antique fixtures. It has a transparent amber, wrinkled bulb face and a medium base that fits most chandeliers, lanterns, wall sconces, and other fixtures with medium sockets. It operates at 25 watts and 130 volts.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.