25-Watt Equivalent Ceramic Green Color A19 Weatherproof Outdoor E26 Medium BaseLED Light Bulb, 10PK

  • Mfr # 862315

  • Zoro # G616285409


product price: $47.39
/pk 10, $4.74/ea

Key Features

Wattage Equivalency
25W
Dimmable
Yes
Bulb Base Type
E26
Voltage
120V
Length
4.09 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
862315
Zoro #
G616285409
UPC #
739698865225
Country of Origin
China

Dimensions

Length
4.09 in
Bulb Dia.
2.36 in

Details

Wattage Equivalency
25W
Dimmable
Yes
Bulb Base Type
E26
Voltage
120V
Bulb Beam Angle
320°
Light Color
Ceramic Green
Safety Certificate Type
Wet
Bulb Type
A19

Description

This Bulbrite LED color A19 bulb delivers a splash of green color ideal for parties, holidays or events. These wet rated long lasting fully dimmable light bulbs are suited for indoor or outdoor use. Light up your next event or show support for your favorite charity or cause with a splash of color that lasts up to 25,000-hours.


  • A19 LED bulb with an E26, base in a Ceramic Green finish.
  • 25-Watt equivalent LED A19 shape light bulbs with medium E26 screw base, these bulbs are 4.5-Watt, fully dimmable.
  • Smooth dimming, compatible with a variety of dimmers
  • Fully Dimmable and works with most dimmer switches.
  • Less maintenance, lasts about 12.5X longer than incandescent light bulbs.
  • Long lasting energy efficient LED lighting, lasts up to 15,000-hours.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.