25w B8 Clear Dimmable (E12) Candelabra Screw Base, Warm Wht Lght Incandescent Lght Bulb, 2700K, 50PK

  • Mfr # 861075

  • Zoro # G906124913


product price:  $47.55
/pk 50, $0.95/ea

Key Features

Voltage
130
Bulb Base Type
E12
Lighting Technology
INCANDESCENT
Dimmable
Yes
Lumens
165
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
861075
Zoro #
G906124913
UPC #
739698893761
Country of Origin
China

Dimensions

Max Overall Bulb Length
7.7
Light Bulb Dia.
1

Details

Voltage
130
Bulb Base Type
E12
Lighting Technology
INCANDESCENT
Dimmable
Yes
Lumens
165
Bulb Primary Application
General
Bulb Type
B8
Average Bulb Life
3750
Bulb Finish
Clear

Description

Love the look of "œold-timey" bulbs? Our Nostalgic collection features a wide assortment of Edison-style bulbs that have an antique finish for an authentic vintage feel. Featuring intricate filament designs and standard medium base sizes that fit in most light sockets, Bulbrite Nostalgic bulbs are the simple way to upgrade the ambiance of your home.


  • B8 Incandescent Light Bulb with an E12 base in a Clear Finish
  • This bulb delivers 220 Lumens of brightness while consuming 25 Watts of power
  • 2700K color temperature for a Warm White Light
  • Fully Dimmable and works with most dimmer switches
  • Pack of 50 bulbs

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.