25w C11 Dimmable (E12) Candelabra Scrw Bse Incandescent Light Bulb Spunlight Satin Amber 2200k, 25PK

  • Mfr # 861976

  • Zoro # G206124897


product price:  $108.99
/pk 25, $4.36/ea
Free Shipping & Returns

Key Features

Voltage
130
Bulb Base Type
E12
Lighting Technology
INCANDESCENT
Dimmable
Yes
Light Bulb Dia.
1.375
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
861976
Zoro #
G206124897
UPC #
739698866574
Country of Origin
China

Dimensions

Light Bulb Dia.
1.375
Max Overall Bulb Length
9.8

Details

Voltage
130
Bulb Base Type
E12
Lighting Technology
INCANDESCENT
Dimmable
Yes
Bulb Finish
Amber
Light Color
Amber
Bulb Type
C11
Average Bulb Life
3750
Bulb Primary Application
General

Description

Perfect for chandeliers, ceiling fixtures, portable lamps, vanities, and sconces. Provides clean beautiful light with any fixture, enhancing the surroundings of your home.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.