
25w CA10 Clear Dimmable (E12) Candelabra Screw Base Warm Wht Lght Incandescent Lght Bulb, 2700K, 50PK
Mfr # 861187
Zoro # G206124910
product price: $50.29
/pk 50, $1.01/eaKey Features
Voltage
130
Bulb Base Type
E12
Lighting Technology
INCANDESCENT
Dimmable
Yes
Lumens
165
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
861187
Zoro #
G206124910
UPC #
739698894881
Country of Origin
China
Dimensions
Light Bulb Dia.
1.25
Max Overall Bulb Length
9.8
Details
Voltage
130
Bulb Base Type
E12
Lighting Technology
INCANDESCENT
Dimmable
Yes
Lumens
165
Bulb Primary Application
General
Bulb Finish
Clear
Bulb Type
CA10
Average Bulb Life
3750
Description
Love the look of "œold-timey" bulbs? Our Nostalgic collection features a wide assortment of Edison-style bulbs that have an antique finish for an authentic vintage feel. Featuring intricate filament designs and standard medium base sizes that fit in most light sockets, Bulbrite Nostalgic bulbs are the simple way to upgrade the ambiance of your home.
- CA10 Incandescent Light Bulb with an E12 base in a Clear Finish
- This bulb delivers 220 Lumens of brightness while consuming 25 Watts of power
- 2700K color temperature for a Warm White Light
- Fully Dimmable and works with most dimmer switches
- Pack of 50 bulbs
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.