This item is Discontinued.

This item is Discontinued.
25w Dimm Frost B10 Torpedo 32mm Incandescent Lght Bulbs Candelabra (E12) Base, 2700K Warm Wht, 50PK (Discontinued)
Mfr #
861961
Zoro #
G506123095
UPC # 739698866420
Country of Origin China
Category Incandescent Light Bulbs
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
861961
Zoro #
G506123095
UPC #
739698866420
Country of Origin
China
Dimensions
Light Bulb Dia.
1.25
Max Overall Bulb Length
9.1
Details
Voltage
130
Bulb Base Type
E12
Lighting Technology
INCANDESCENT
Dimmable
Yes
Lumens
165
Bulb Type
B10
Average Bulb Life
3750
Bulb Primary Application
General
Bulb Finish
Frost
Description
The Bulbrite 25 Watt Dimmable Clear B10 Torpedo 32mm Incandescent Light Bulb features a Candelabra (E12) Base and is perfect applications in chandeliers, ceiling fixtures, portables, vanities and sconces.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.