Shop BULBRITE
See all product information
25w Dimmable Amber F10 Fiesta Incandescent Lght Bulb Candelabra (E12) Bse, 2700K Warm Wht Lght, 25PK
Mfr # 861971
Zoro # G406124970
product price:Â $38.49
/pk 25, $1.54/eaKey Features
Voltage
130
Bulb Base Type
E12
Lighting Technology
INCANDESCENT
Dimmable
Yes
Average Bulb Life
3750
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
861971
Zoro #
G406124970
UPC #
739698866529
Country of Origin
China
Dimensions
Max Overall Bulb Length
10.5
Light Bulb Dia.
1.25
Details
Voltage
130
Bulb Base Type
E12
Lighting Technology
INCANDESCENT
Dimmable
Yes
Average Bulb Life
3750
Light Color
Amber
Bulb Type
F10
Bulb Finish
Amber
Bulb Primary Application
General
Wattage @ Design Voltage
25
Enclosed Rated
No
Base
E12
Finish
Amber
Color Temp
2700K
Description
Bulbrite 25 Watt 130V F10 Fiesta bulb in amber has an E12 candelabra brass medium base and is resistant to voltage fluctuations. This lamp is a perfect complement to post lanterns, uses incandescent bulb technology, and are crafted with a ripple design on the glass.
- Fiesta Bulbs add a burst of excitement to your space as the iridescent glass finish creates a vibrant and festive effect. Available in clear and amber glass.
- 2700K color temperature for a Warm White Light
- Fully Dimmable and works with most dimmer switches
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.