Zoro Homepage

25w Dimmable Clear A19 Incandescent Light Bulbs Medium (E26) Base, 2700K Warm White Light, 25PK

  • Mfr # 861944

  • Zoro # G306122823


product price: $43.89
/pk 25, $1.76/ea

Key Features

Voltage
130
Bulb Base Type
E26
Lighting Technology
INCANDESCENT
Dimmable
Yes
Lumens
110
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
861944
Zoro #
G306122823
UPC #
739698866253
Country of Origin
China

Dimensions

Max Overall Bulb Length
17.5
Light Bulb Dia.
2.375

Details

Voltage
130
Bulb Base Type
E26
Lighting Technology
INCANDESCENT
Dimmable
Yes
Lumens
110
Bulb Finish
Clear
Average Bulb Life
3000
Bulb Type
A19
Bulb Primary Application
General

Description

A19 130 Volt Medium Base Incandescent Bulb available with 25 watts, Warm White 2700K color temperature, 110 lumens. 3,000 hour average lamp life. Clear or White glass. Dimensions: 2.38 inch diameter x 4.25 inch height.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.