Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

25W Dimmable Clear Globe G16.5 Candelabra E12 Incandescent Bulb, 40PK

  • Mfr # 861286

  • Zoro # G011906848


product price: $32.55
/pk 40, $0.81/ea

Key Features

Voltage
130
Watts
25
Bulb Base Type
E12 candelabra
Dimmable
Yes
Lumens
165
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
861286
Zoro #
G011906848
UPC #
739698895871
Country of Origin
China

Details

Voltage
130
Watts
25
Bulb Base Type
E12 candelabra
Dimmable
Yes
Lumens
165
Bulb Color Temp.
2700K
Average Bulb Life
3750
Bulb Finish
Clear
Bulb Type
G16.5
Light Color
Warm White Light
CRI
100

Description

Bulbrite's line of Incandescent globes is the perfect option for any household fixture, such as bathroom vanity's or open chandeliers. Ideal for use in vanities and home decor lighting. Fully dimmable Incandescent globe.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.