Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

25W Dimmable Clear T4 Bi-Pin G9 Halogen Bulb, 5PK

  • Mfr # 860826

  • Zoro # G411906837


product price: $27.65
/pk 5, $5.53/ea

Key Features

Voltage
120
Watts
25
Bulb Base Type
G9 Bi-Pin
Dimmable
Yes
Lumens
260
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
860826
Zoro #
G411906837
UPC #
739698891279
Country of Origin
China

Details

Voltage
120
Watts
25
Bulb Base Type
G9 Bi-Pin
Dimmable
Yes
Lumens
260
Bulb Color Temp.
2900K
Average Bulb Life
2000
Bulb Type
T4
Color
Soft White Light
Bulb Finish
Clear
CRI
100

Description

Bulbrite helps you see, do, engage and experience every moment as it's meant to be. Bulbrite is here to inspire you to Turn Life On in a way that only the right, beautiful light can do. This is a five pack of 25-watt dimmable bulbs. These T4 bulb are fully dimmable with a bi-pin base. They have a C-2 filament and are UV safe for both indoor and outdoor usage. Compatible with any kind of home dimmer switch or fixture.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.