Zoro Homepage

25W Equivalent Amber Light T9 Dimmable LED Filament Light Bulb, 2PK

  • Mfr # 861359

  • Zoro # G506122975


product price: $30.59
/pk 2, $15.30/ea

Key Features

Voltage
120
Bulb Shape
Tube
Dimmable
Yes
Lumens
200
Rated Life
15000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
861359
Zoro #
G506122975
UPC #
739698896601
Country of Origin
China

Dimensions

Length
5
Width
1.1
Bulb Dia.
1.1

Details

Voltage
120
Bulb Base Type
E26
Bulb Shape
Tube
Color Temperature
2100K
Dimmable
Yes
Lumens
200
Rated Life
15000
Bulb Beam Angle
300 Degrees
Wattage Equivalency
3
Bulb Primary Application
General
Includes
2 Pieces
Color Rendering Index
90
Bulb Finish
Antique
Indoor/Outdoor Usage
Outdoor
Bulb Type
T9

Description

Bulbrite’s LED Filament series replicates the look and feel of traditional incandescent lighting. Providing warm lighting in a shape you’re used to, these bulbs are an easy step into energy efficient lighting that looks good. Fully dimmable with a wide range of systems including traditional incandescent' s and CFL or LED specific dimmers. Ideal for general purpose lighting applications such as ceiling fixtures and portable lamps where a traditional look is desired as well as energy efficiency. Get the traditional look you want for your home with the energy efficiency and long life of LED technology.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.