Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

25W LED 10" Disc, 3000K, 2000lm, Black

  • Mfr # 773278

  • Zoro # G622707827


product price: $29.99
/ea

Key Features

Finish
Clear
Voltage
120 V
CRI
90
Bulb Type
10" Disc
Beam Angle
110
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
773278
Zoro #
G622707827
UPC #
739698775296
Country of Origin
China

Dimensions

Width
2.56 in
Height
2.56 in
Max. Overall Length
1.18 in
Max. Overall Diameter
10 in

Details

Finish
Clear
Voltage
120 V
CRI
90
Bulb Type
10" Disc
Beam Angle
110
Dimmable
Yes
Damp/Wet Rating
Wet
Color temp
3000K
Lamp Base
E26
Standards
U
Lumens
2000

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.