Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

25W LED 10" Disc, 3000K, 2000lm, White

  • Mfr # 773277

  • Zoro # G922707824


product price: $29.99
/ea

Key Features

CRI
90
Length
4.685 in
Damp/Wet Rating
Wet
Max. Overall Length
1.18 in
Lamp Base
E26
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
773277
Zoro #
G922707824
UPC #
739698775241
Country of Origin
China

Dimensions

Length
4.685 in
Max. Overall Length
1.18 in
Max. Overall Diameter
10 in
Height
3.071 in
Width
3.071 in

Details

CRI
90
Damp/Wet Rating
Wet
Lamp Base
E26
Standards
U
Voltage
120 V
Color temp
3000K
Beam Angle
110
Dimmable
Yes
Bulb Type
10" Disc
Finish
Clear
Lumens
2000

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.