Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

25W LED 10" Disc, 5 CCT, 27/30/35/40/50K 2000lm

  • Mfr # 773276

  • Zoro # G822707832


product price: $33.99
/ea

Key Features

Damp/Wet Rating
Wet
Lumens
2000
Dimmable
Yes
Max. Overall Diameter
10 in
Width
3.07 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
773276
Zoro #
G822707832
UPC #
739698775197
Country of Origin
China

Dimensions

Max. Overall Diameter
10 in
Width
3.07 in
Max. Overall Length
1.18 in
Depth
3.07 in

Details

Damp/Wet Rating
Wet
Lumens
2000
Dimmable
Yes
Lamp Base
E26
Standards
U
Beam Angle
110
Color Temp.
5 CCT - 27/30/35/40/50K
Bulb Type
10" Disc
Voltage
120 V
Finish
Clear
CRI
90

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.