
3-Watt Dimmable Clear T3.25 Wedge (WEDGE) Xenon Bulb, 15PK
Mfr # 861177
Zoro # G906123053
product price: $30.19
/pk 15, $2.01/eaKey Features
Bulb Base Type
WEDGE
Bulb Shape
Tube
Bulb Type
T3.25
Lumens
23
Bulb Finish
Clear
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
861177
Zoro #
G906123053
UPC #
739698894782
Country of Origin
China
Dimensions
Bulb Dia.
0.375 in
Details
Bulb Base Type
WEDGE
Bulb Shape
Tube
Bulb Type
T3.25
Lumens
23
Bulb Finish
Clear
Color Rendering Index
100
Rated Life
20,000 hr
Description
These light bulbs are manufactured with 100% xenon gas and not diluted with halogen gas, allowing for this bulb to last on average 10,000 hours. They also provide a more crisp, white light and do not require shielding. Ideal for many household applications, such as cove and track lighting, chandeliers, and pendants. Low-pressure bulb requires no shielding.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.