Zoro Homepage

30-foot String Light Kit with Clear Vintage Style S14 Incandescent Light Bulbs 2700K -2PK

  • Mfr # 862818

  • Zoro # G408609802


product price: $77.39
/pk 2, $38.70/ea
Free Shipping & Returns

Key Features

Lumens
60
Color
Black
Voltage
120
Color Temperature
2700K
CRI
80
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
862818
Zoro #
G408609802
UPC #
739698867229
Country of Origin
China

Details

Lumens
60
Color
Black
Voltage
120
Color Temperature
2700K
CRI
80
Max. Wattage
11
Dimmable
No
Lighting Certification
ETL
Finish
Black

Description

Turn your backyard into a bistro with Bulbrites 30-foot String Light Kit with Clear Vintage Style S14 Incandescent Light Bulbs. These string light bulbs are safe to use both indoor and outdoor and tested to withstand water and weather. Use them confidently, knowing they are WET rated and won't break when exposed to moisture, snow, or wind. The included bulbs are long lasting, meaning you'll experience fewer burnouts and replacement needs along the string. The 2700-Kelvin white light offers a warm hue for an inviting atmosphere. Perfect for patio lighting, gazebos, porches, outdoor events, parties, restaurants/bars, weddings, living rooms, bedrooms, and more. This string light kit will set an immediate tone and mood for your home whether you're celebrating a holiday or simply decorating year-round.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.