Zoro Homepage

30-Watt Equivalent JC Non-Dimmable Bi-Pin (G4) LED Light Bulb Soft White Light, 2PK

  • Mfr # 861511

  • Zoro # G006122901


product price: $29.45
/pk 2, $14.73/ea

Key Features

Voltage
12
Bulb Base Type
G4
Dimmable
No
Lumens
280
Rated Life
15000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
861511
Zoro #
G006122901
UPC #
739698103198
Country of Origin
China

Dimensions

Width
0.63
Length
1.69
Bulb Dia.
0.63

Details

Voltage
12
Bulb Base Type
G4
Color Temperature
3000K
Dimmable
No
Lumens
280
Rated Life
15000
Color Rendering Index
80
Bulb Type
JC
Wattage Equivalency
3
Bulb Finish
Clear
Indoor/Outdoor Usage
Outdoor
Bulb Primary Application
General
Includes
3 Pieces

Description

This line of LED specialty lighting provides energy efficient, long-lasting light sources for those hard to reach small areas, such as coves, track lighting, and pendants. Ideal for use in residential and commercial applications most commonly used for landscape, signs, and displays.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.