Zoro Homepage

30-Watt Equivalent T4 Non-Dimmable Bi-Pin (G9) LED Light Bulb Soft White, 2PK

  • Mfr # 861513

  • Zoro # G806122712


product price: $23.45
/pk 2, $11.73/ea

Key Features

Voltage
120
Bulb Base Type
G9
Bulb Shape
Tube
Dimmable
No
Lumens
330 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
861513
Zoro #
G806122712
UPC #
739698103211
Country of Origin
China

Dimensions

Length
1.95
Width
0.63
Bulb Dia.
0.63

Details

Voltage
120
Bulb Base Type
G9
Bulb Shape
Tube
Color Temperature
3000K
Dimmable
No
Lumens
330 W
Rated Life
25000
Bulb Primary Application
General
Wattage Equivalency
3.5
Bulb Finish
Clear
Includes
2 Pieces
Indoor/Outdoor Usage
Outdoor
Color Rendering Index
80
Bulb Type
T5

Description

This line of LED specialty lighting provides energy efficient, long-lasting light sources for those hard to reach small areas, such as coves, track lighting, and pendants. Ideal for use in residential and commercial applications most commonly used for landscape, signs, and displays.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.