Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

35- Watt Equivalent DJD Dimmable Twist & Lock Bi-Pin LED Light Bulb Soft White Light 2900K , 5PK

  • Mfr # 860644

  • Zoro # G008609844


product price: $39.15
/pk 5, $7.83/ea

Key Features

Voltage
120
Color Temperature
2900K
Dimmable
Yes
Lumens
430
Rated Life
2000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
860644
Zoro #
G008609844
UPC #
739698889450
Country of Origin
China

Dimensions

Bulb Dia.
0.75

Details

Voltage
120
Color Temperature
2900K
Dimmable
Yes
Lumens
430
Rated Life
2000
Bulb Finish
Frost
Color Rendering Index
100
Wattage Equivalency
35
Bulb Type
DJD

Description

35W DJD DBL-ENV. FROST GU10 120V-5PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.