Zoro Homepage

35-Watt Equivalent T4 Dimmable Bi-Pin (G9) LED Light Bulb Soft White, 2PK

  • Mfr # 861514

  • Zoro # G906122742


product price: $27.15
/pk 2, $13.58/ea

Key Features

Voltage
120
Bulb Base Type
G9
Bulb Shape
Tube
Dimmable
Yes
Rated Life
25000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
861514
Zoro #
G906122742
UPC #
739698103228
Country of Origin
China

Dimensions

Length
2.17
Width
0.71
Bulb Dia.
0.71

Details

Voltage
120
Bulb Base Type
G9
Bulb Shape
Tube
Color Temperature
3000K
Dimmable
Yes
Lumens
400
Rated Life
25000
Bulb Finish
Clear
Bulb Type
T6
Indoor/Outdoor Usage
Outdoor
Color Rendering Index
80
Wattage Equivalency
4.5
Bulb Primary Application
General
Includes
2 Pieces

Description

LED technology promises a long lasting bulb at a low wattage with these mini T4 bulbs. Each bulb as a bi-pin base and comes with dimmable technology. They're estimated to last upwards of 25,000 hours, meaning fewer burnouts and replacements. Use in any compatible fixture in your home for warm white light.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.