Zoro Homepage

35-Watt Equivalent T4 Dimmable Bi-Pin (G9) LED Light Bulb Soft White, 2PK

  • Mfr # 861515

  • Zoro # G206122763


product price: $27.15
/pk 2, $13.58/ea

Key Features

Voltage
120
Bulb Base Type
G9
Bulb Shape
Tube
Dimmable
Yes
Rated Life
25000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
861515
Zoro #
G206122763
UPC #
739698103235
Country of Origin
China

Dimensions

Length
2.17
Width
0.71
Bulb Dia.
0.71

Details

Voltage
120
Bulb Base Type
G9
Bulb Shape
Tube
Color Temperature
3000K
Dimmable
Yes
Lumens
340
Rated Life
25000
Wattage Equivalency
4.5
Indoor/Outdoor Usage
Outdoor
Bulb Primary Application
General
Color Rendering Index
80
Bulb Type
T4
Bulb Finish
Frost
Includes
2 Pieces

Description

Form and function meet in these mini, decorative bulbs perfect for most fixtures in your home. Easily screw into a compatible lamp or use with decorative fixtures and to light a curio or cabinet. The 3000-Kelvin white light offers a warm hue for an inviting atmosphere. The frost finish diffuses light across your space.
Bulbrite helps you see, do, engage and experience every moment as it's meant to be. Bulbrite is here to inspire you to Turn Life On in a way that only the right, beautiful light can do.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.