Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

35-Watt Equivalent T4 Dimmable Bi-Pin (GY8) LED Light Bulb Warm White Light, 2PK

  • Mfr # 861523

  • Zoro # G906122919


product price: $24.59
/pk 2, $12.30/ea

Key Features

Voltage
120
Bulb Shape
Tube
Dimmable
Yes
Lumens
400
Rated Life
25000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
861523
Zoro #
G906122919
UPC #
739698103310
Country of Origin
China

Dimensions

Width
0.69
Length
1.81
Bulb Dia.
0.69

Details

Voltage
120
Bulb Base Type
GY8
Bulb Shape
Tube
Color Temperature
2700K
Dimmable
Yes
Lumens
400
Rated Life
25000
Wattage Equivalency
4.5
Includes
2 Pieces
Indoor/Outdoor Usage
Outdoor
Bulb Primary Application
General
Color Rendering Index
80
Bulb Type
T4
Bulb Finish
Clear

Description

Bulbrite's line of LED specialty lighting provides energy efficient, long lasting light sources for those hard to reach small areas, such as coves, track lighting and pendants. Ideal for use in residential and commercial applications most commonly used for landscape, signs and displays. This line voltage GY8 base bulb provides 400 lumens of light (equivalent to a 40W halogen) and is compatible with most dimmer types.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.