Zoro Homepage

35-Watt Equivalent T4 Dimmable Double-Contact Bayonet LED Light Bulb Warm White Light, 2PK

  • Mfr # 861541

  • Zoro # G406122808


product price: $24.59
/pk 2, $12.30/ea

Key Features

Voltage
120
Bulb Shape
Tube
Dimmable
Yes
Lumens
400
Rated Life
25000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
861541
Zoro #
G406122808
UPC #
739698103495
Country of Origin
China

Dimensions

Length
2.1
Width
0.67
Bulb Dia.
0.67

Details

Voltage
120
Bulb Base Type
BA15D
Bulb Shape
Tube
Color Temperature
2700K
Dimmable
Yes
Lumens
400
Rated Life
25000
Color Rendering Index
80
Indoor/Outdoor Usage
Outdoor
Bulb Primary Application
General
Wattage Equivalency
4.5
Bulb Finish
Clear
Bulb Type
T5
Includes
2 Pieces

Description

Bulbrite helps you see, do, engage and experience every moment as it's meant to be. Bulbrite is here to inspire you to Turn Life On. Included in this purchase are 2 individual T5 Mini LED light bulbs with Double-Contact Bayonet BA15D base. Each bulb is 4.5W. These bulbs are 120 volts and rated at 2700K.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.