This item is Discontinued.

This item is Discontinued.
35-Watt Equivalent T4 Dimmable Single-Contact Bayonet LED Light Bulb Soft White Light, 2PK (Discontinued)
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
- MFR #
- 861538
- Zoro #
- G506122777
- UPC #
- 739698103464
- Country of Origin
- China
Dimensions
- Width
- 0.675
- Length
- 2.1
- Bulb Dia.
- 0.675
Details
- Voltage
- 12
- Bulb Base Type
- BA15S
- Bulb Shape
- Tube
- Color Temperature
- 3000K
- Dimmable
- Yes
- Lumens
- 400
- Rated Life
- 25000
- Color Rendering Index
- 80
- Bulb Type
- T4
- Includes
- 2 Pieces
- Bulb Primary Application
- General
- Bulb Finish
- Clear
- Wattage Equivalency
- 4.5
- Indoor/Outdoor Usage
- Outdoor
Description
Bulbrite's line of LED specialty lighting provides energy efficient, long lasting light sources for those hard to reach small areas, such as coves, track lighting and pendants. Ideal for use in residential and commercial applications most commonly used for landscape, signs and displays. This low voltage Single Contact Bayonet bulb provides 400 lumens of light (equivalent to a 35W halogen) and is dimmable with ELV dimmers.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.