35W 120V Dimmable Frost T4 Halogen Mini Bulbs, Double-Contact Bayonet BA15D Base, 2900K, 5PK

  • Mfr # 860807

  • Zoro # G311906746


product price:  $29.75
/pk 5, $5.95/ea

Key Features

Voltage
120
Watts
35
Bulb Base Type
BA15D Double-Contact Bayonet
Dimmable
Yes
Lumens
620
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
860807
Zoro #
G311906746
UPC #
739698891088
Country of Origin
China

Details

Voltage
120
Watts
35
Bulb Base Type
BA15D Double-Contact Bayonet
Dimmable
Yes
Lumens
620
Bulb Finish
Frost
Bulb Color Temp.
2900K
Average Bulb Life
2000
Color
Soft White Light
Bulb Type
T4
CRI
100

Description

These light bulbs are ideally used for commercial use and provide a more energy-efficient alternative to Incandescent's by providing UV protection, greater light output, and longer life. Perfect for line voltage pendants, recessed cans, track lighting, and landscape applications. Full UV stop.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.