35W 12V Dimmable Clear T3 Halogen Mini Light Bulbs, Bi-Pin GY6.35 Base, 2900K, 10PK

  • Mfr # 860784

  • Zoro # G711906766


product price:  $21.75
/pk 10, $2.18/ea

Key Features

Voltage
12
Watts
35
Bulb Base Type
GY6.35 Bi-Pin
Dimmable
Yes
Lumens
595
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
860784
Zoro #
G711906766
UPC #
739698890852
Country of Origin
China

Details

Voltage
12
Watts
35
Bulb Base Type
GY6.35 Bi-Pin
Dimmable
Yes
Lumens
595
Color
Soft White Light
Bulb Type
T3
Bulb Color Temp.
2900K
Average Bulb Life
2000
Bulb Finish
Clear
CRI
100

Description

These light bulbs are ideally used for commercial use and provide a more energy-efficient alternative to Incandescent's by providing UV protection, greater light output, and longer life. Perfect for low voltage pendants, recessed cans, track lighting, and landscape applications. Full UV stop.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.