Shop BULBRITE
See all product information
Create Account
35w Equivalent T4 Dimmable (E12) Candelabra Scrw Base Warm Wht Lght Frost LED Lght Bulb, 2700K, 2PK
- Mfr # 861531
- Zoro # G006122857
product price:
$
30.19
/pk of 2, $15.10/ea
Key Features
Voltage
120V
Bulb Shape
Tube
Dimmable
Yes
Rated Life
25,000 hr
Includes
2 Pieces
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 861531
- Zoro #
- G006122857
- UPC #
- 739698103396
- Country of Origin
- China
- Voltage
- 120V
- Bulb Base Type
- E12
- Bulb Shape
- Tube
- Color Temperature
- 2700 K
- Dimmable
- Yes
- Lumens
- 340
- Rated Life
- 25,000 hr
- Includes
- 2 Pieces
- Indoor/Outdoor Usage
- Outdoor
- Bulb Type
- T4
- Bulb Primary Application
- General
- Wattage Equivalency
- 4.5
- Color Rendering Index
- 80
- Bulb Finish
- Frost
- Standards
- UL; DAMP
- CRI
- 80
- Enclosed Rated
- Yes
- Wattage Equivalent
- 35
- Lumen
- 340
- Base
- E12
- Wattage @ Design Voltage
- 4.5
- Color Temp
- 2700K
Dimensions
- Width
- 0.69
- Length
- 2.2
- Bulb Dia.
- 0.69
Description
Looking for classic light bulbs that are built to last? Whether renovating your home or just stocking up on the basics, Bulbrite’s General Service bulbs are perfect for creating long-lasting, beautiful home lighting in any room.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.