Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3WLED 5 INCH T9 2700K FILAMENT FULLY COMPATIBLE DIMMING, 4PK

  • Mfr # 861483

  • Zoro # G116285411


product price: $27.59
/pk 4, $6.90/ea

Key Features

Bulb Beam Angle
320°
Wattage Equivalency
25W
Length
5 in
Light Color
Clear
Color Rendering Index
90
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
861483
Zoro #
G116285411
UPC #
739698870236
Country of Origin
China

Dimensions

Length
5 in
Bulb Dia.
1.18 in

Details

Bulb Beam Angle
320°
Wattage Equivalency
25W
Light Color
Clear
Color Rendering Index
90
Voltage
120V
Lumens
250 lm
Color Temperature
2700K
Bulb Base Type
E26
Dimmable
Yes
Bulb Type
T9 5"
Safety Certificate Type
Wet

Description

Desc


  • T9 5" LED bulb with an E26, medium screw, base in a Clear finish.
  • 25 Watt equivalent, using only 3 Watts (250 lumens).
  • 2700K color temperature for a Warm White light.
  • Fully Dimmable and works with most dimmer switches.
  • Long lasting energy efficient LED lighting, lasts up to 15,000-hours.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.