
4 ft. 3000K LED Dimmable Wraparound Light (120-277v), 5300 Lumens, White Finish
Mfr # 773502
Zoro # G216285496
product price: $81.99
/ea
Free Shipping & Returns
Key Features
Housing Color
White
Dimmable
Yes
Damp/Wet Rating
Damp
Voltage
120-277V
Lamp Type
Wrap
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
773502
Zoro #
G216285496
UPC #
739698735023
Country of Origin
Thailand
Dimensions
Width
5.13 in
Length
47.6 in
Details
Housing Color
White
Dimmable
Yes
Damp/Wet Rating
Damp
Voltage
120-277V
Lamp Type
Wrap
Beam Angle
100°
CRI
90
Color Temperature
3000K
Description
Our modern low profile integrated LED wraparound light is a perfect fit for a wide range of commercial or residential applications. Enjoy long lasting, maintenance free lighting without having to replace a light bulb. Bulbrites fully dimmable indoor rated wrap lights are ideal for garages, laundry rooms, closet spaces, mudrooms or other areas of the home where utility lights are needed.
- Energy-efficient 4’ integrated LED ceiling wrap light produces 3000K Soft White Light.
- High output 5300 Lumens of brightness using 46-Watts of electricity.
- Easy to install with integrated slip tabs for seamless lens removal and multiple keyholes / knockouts for wire connections.
- Thin profile design ideal for low clearance ceilings.
- Experience long-lasting, energy-efficient lighting with integrated LEDs that use just 20 watts of power. Designed for convenience, these maintenance-free lights eliminate the need for bulb replacements
- Ideal for residential and commercial applications such as garages, laundry rooms, hallways, workshops or other areas where utility lights are needed.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.