Zoro Homepage

4 ft. 3000K LED Dimmable Wraparound Light W/ Battery Backup (120-277v), 5300lm, White

  • Mfr # 773506

  • Zoro # G122707822


product price: $117.99
/ea
Free Shipping & Returns

Key Features

Damp/Wet Rating
Damp
Max. Overall Length
48 in
Lumens
5300
Housing Finish
Clear
Max. Overall Diameter
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
773506
Zoro #
G122707822
UPC #
739698775173
Country of Origin
Thailand

Dimensions

Max. Overall Length
48 in
Max. Overall Diameter
5 in

Details

Damp/Wet Rating
Damp
Lumens
5300
Housing Finish
Clear
Color Temperature
3000K
Bulb Type
WRAP
Dimmable
Yes
Standards
U
CRI
90
Voltage
120 V

Description

Our modern low profile integrated LED wraparound light is a perfect fit for a wide range of commercial or residential applications. Enjoy long lasting, maintenance free lighting without having to replace a light bulb. Bulbrite’s fully dimmable indoor rated wrap lights are ideal for garages, laundry rooms, closet spaces, mudrooms or other areas of the home where utility lights are needed. Battery Backup included. When power disruptions occur, the battery backup supplies up to 90 minutes of emergency power.

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.