Zoro Homepage

4 Watt Dimmable Antique Nostalgic Curved Filament G25 Medium E26 LED Bulb, 2 PK

  • Mfr # 861403

  • Zoro # G308609735


product price: $30.59
/pk 2, $15.30/ea

Key Features

Voltage
120
Color Temperature
2200K
Dimmable
Yes
Lumens
230
Rated Life
15000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
861403
Zoro #
G308609735
UPC #
739698897042
Country of Origin
China

Dimensions

Bulb Dia.
3.15

Details

Voltage
120
Color Temperature
2200K
Dimmable
Yes
Lumens
230
Rated Life
15000
Bulb Type
G25
Bulb Finish
Antique
Color Rendering Index
85
Wattage Equivalency
4

Description

LED technology and the warmth of edison style bulbs combine in these designer G25 LED bulbs. The two pack ensures you'll have an extra on hand for any home improvement project, although these bulbs are rated to last longer than incandescent and halogen counterparts. These fully dimmable bulbs emit a warm white light and fit into any standard E26 screw base fixture.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.