
40 Watt Dimmable Amber F15 Fiesta Incandescent Light Bulbs with Medium (E26) Base, 25PK
Mfr # 861973
Zoro # G506124931
product price: $49.35
/pk 25, $1.97/eaKey Features
Voltage
130
Bulb Base Type
E26
Lighting Technology
INCANDESCENT
Dimmable
Yes
Light Color
Amber
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
861973
Zoro #
G506124931
UPC #
739698866543
Country of Origin
China
Dimensions
Max Overall Bulb Length
14
Light Bulb Dia.
1.875
Details
Voltage
130
Bulb Base Type
E26
Lighting Technology
INCANDESCENT
Dimmable
Yes
Light Color
Amber
Bulb Type
F15
Average Bulb Life
3750
Bulb Finish
Amber
Bulb Primary Application
General
Description
The Bulbrite F15 flame bulb is a unique option for chandeliers and antique fixtures. It has a transparent amber, wrinkled bulb face and a medium base that fits most chandeliers, lanterns, wall sconces, and other fixtures with medium sockets. It operates at 40 watts and 130 volts.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.