40 Watt Dimmable Antique ST18 Nostalgic Hairpin Incandescent Light Bulbs with E26 Base, 4 PK

  • Mfr # 861376

  • Zoro # G208609866


product price: $35.89
/pk 4, $8.97/ea

Key Features

Voltage
120
Dimmable
Yes
Lumens
135
Average Bulb Life
3000
Bulb Type
ST18
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
861376
Zoro #
G208609866
UPC #
739698896779
Country of Origin
China

Dimensions

Light Bulb Dia.
2.25

Details

Voltage
120
Dimmable
Yes
Lumens
135
Average Bulb Life
3000
Bulb Type
ST18
Bulb Finish
Antique

Description

Love the look of old-timey bulbs? Our Nostalgic collection features a wide assortment of Edison-style bulbs that have an antique finish for an authentic vintage feel. Featuring intricate filament designs in both standard medium and chandelier base sizes that fit in most light sockets, Bulbrite Nostalgic bulbs are the simple way to upgrade the ambiance of your home.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.